Motion
1010375
Nut Tap - U1511 Series, High Speed Steel Material, Bright Finish, 4 Flutes, H3 Thread Limit/Fit, 1/4 – 20 Thread Size
MI ITEM #01516755
MFR #1010375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Tap - U1511 Series, High Speed Steel Material, Bright Finish, 4 Flutes, H3 Thread Limit/Fit, 1/4 – 20 Thread Size
MI ITEM #01516755
MFR #1010375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010375 1/4-20 H3 TP NUT TAP LIST 1511

Specifications

  • Thread Size
    1/4 – 20
  • Finish Coating
    Bright
  • Thread Length
    1-5/8 in
  • Overall Length
    5 in
  • Material
    High Speed Steel
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Standard
    UNC
  • Shank Diameter
    0.185 in
  • Series
    U1511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text