Motion
1010377
Nut Tap - U1511 Series, High Speed Steel Material, Bright Finish, 4 Flutes, H3 Thread Limit/Fit, 3/8 – 16 Thread Size
MI ITEM #01516757
MFR #1010377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Tap - U1511 Series, High Speed Steel Material, Bright Finish, 4 Flutes, H3 Thread Limit/Fit, 3/8 – 16 Thread Size
MI ITEM #01516757
MFR #1010377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010377 3/8-16 H3 TP NUT TAP LIST 1511

Specifications

  • Thread Size
    3/8 – 16
  • Finish Coating
    Bright
  • Thread Length
    2 in
  • Overall Length
    6 in
  • Material
    High Speed Steel
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Standard
    UNC
  • Shank Diameter
    0.294 in
  • Series
    U1511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text