Overview
Mfr description
6006720 3/8-16 H3 PL 10 TAP LIST 1519
Specifications
- Finish CoatingBright
- Tap TypeStraight Flute
- ChamferPlug
- Thread Limit/FitH3
- Number Of Flutes4
- Thread Length1-1/4 in
- MaterialHigh Speed Steel
- Overall Length10 in
- Thread StandardUNC
- Series1519
- Shank Diameter0.381 in
- Thread Size3/8 – 16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data