Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 1519 Series, Straight Flute, High Speed Steel Material, Bright Finish, 7/16 – 14 Thread Size, UNC, 4 Flutes
MI ITEM #01516767
MFR #1010387

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1010387 7/16-14 H3 PL 8 TAP LIST 1519

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-7/16 in
  • Material
    High Speed Steel
  • Overall Length
    8 in
  • Thread Standard
    UNC
  • Series
    1519
  • Shank Diameter
    0.444 in
  • Thread Size
    7/16 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text