Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 1519 Series, Straight Flute, High Speed Steel Material, Bright Finish, 3/4 – 10 Thread Size, UNC, 4 Flutes
MI ITEM #01516777
MFR #1010397

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1010397 3/4-10 H3 PL 12 TAP LIST 1519

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    2 in
  • Material
    High Speed Steel
  • Overall Length
    12 in
  • Thread Standard
    UNC
  • Series
    1519
  • Shank Diameter
    0.759 in
  • Thread Size
    3/4 – 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought