Motion
1010494
STI-Screw Thread Insert Tap - 1578 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #01516823
MFR #1010494
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STI-Screw Thread Insert Tap - 1578 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #01516823
MFR #1010494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010494 6-32 H2 PL TAP LIST 1578

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    2
  • Thread Length
    7/8 in
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Shank Diameter
    0.194 in
  • Series
    1578
  • Thread Size
    #6 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text