Motion
1010565
Pipe Tap - 1567 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPTF
MI ITEM #01516876
MFR #1010565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1567 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPTF
MI ITEM #01516876
MFR #1010565

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6006892 3/4-14 NPTF (INT) TAP LIST 1567

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-3/8 in
  • Thread Standard
    NPTF
  • Interrupted Thread
    Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    3-1/4 in
  • Shank Diameter
    0.906 in
  • Series
    1567
  • Thread Size
    3/4 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text