Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1528 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #1 – 72 Thread Size, UNF, Right Hand Direction
MI ITEM #01516903
MFR #1010605

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1010605 1-72 H2 PL 2F TAP LIST 1528

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #1 – 72
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    1-11/16 in
  • Shank Diameter
    0.141 in
  • Series
    1528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text