Overview
Mfr description
1010694 6-40 H2 PL 2F TAP LIST 1528
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#6 – 40
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2 in
- Shank Diameter0.141 in
- Series1528
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data