Motion
1010791
Spiral Point Tap - 1534NR Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 64 Thread Size, UNF
MI ITEM #01517032
MFR #1010791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1534NR Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 64 Thread Size, UNF
MI ITEM #01517032
MFR #1010791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010791 2-64 H1 PL TAP LIST 1534NR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-3/4 in
  • Thread Standard
    UNF
  • Series
    1534NR
  • Shank Diameter
    0.141 in
  • Thread Size
    #2 – 64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought