Overview
Mfr description
6007495 3-56 H2 PL TAP LIST 1534NR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length1-13/16 in
- Thread StandardUNF
- Series1534NR
- Shank Diameter0.141 in
- Thread Size#3 – 56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data