Motion
1010811
Spiral Point Tap - 1534NR Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, #4 – 48 Thread Size, UNF
MI ITEM #01517043
MFR #1010811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1534NR Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, #4 – 48 Thread Size, UNF
MI ITEM #01517043
MFR #1010811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    9/16 in
  • Thread Size
    #4 – 48

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1534NR
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF

Overview

Mfr description
1010811 4-48 H2 BT TAP LIST 1534NR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought