Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1534NR Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 40 Thread Size, UNF
MI ITEM #01517052
MFR #1010825

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6006685 6-40 H2 PL TAP LIST 1534NR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2 in
  • Thread Standard
    UNF
  • Series
    1534NR
  • Shank Diameter
    0.141 in
  • Thread Size
    #6 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text