Motion
1010898
Spiral Flute Tap - 1587 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #01517089
MFR #1010898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 1587 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #01517089
MFR #1010898

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6007691 10-24 H3 BT 3F TAP LIST 1587

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    52 °
  • Thread Length
    7/8 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Series
    1587
  • Shank Diameter
    0.194 in
  • Thread Size
    #10 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text