Overview
Mfr description
6007633 10-24 H3 BOTT 2F TAP LIST 1582
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle30 °
- Thread Length7/8 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Overall Length2-3/8 in
- Series1582
- Shank Diameter0.194 in
- Thread Size#10 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data