Motion
1010923
Pipe Tap - 1549 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, Medium Hook, 1/8 – 27 Thread Size, NPTF
Mi Item #01517109
MFR #1010923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1549 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, Medium Hook, 1/8 – 27 Thread Size, NPTF
Mi Item #01517109
MFR #1010923

Mfr description
1010923 1/8-27 NPTF TAP LIST 1549
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.438 in
  • Thread Length
    3/4 in
  • Thread Size
    1/8 – 27

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Hook
    Medium
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    1549
  • Tap Type
    Spiral Flute
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)