Motion
1010926
Pipe Tap - 1548 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, Medium Hook, 1/4 – 18 Thread Size, NPT
MI ITEM #01517112
MFR #1010926
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1548 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, Medium Hook, 1/4 – 18 Thread Size, NPT
MI ITEM #01517112
MFR #1010926

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6006961 1/4-18 NPT TAP LIST 1548

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Spiral Flute
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Hook
    Medium
  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.563 in
  • Projection
    0.397-0.521
  • Series
    1548
  • Helix Angle
    30 °
  • Thread Size
    1/4 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text