Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 1591 Series, High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 7/16 – 20 Thread Size, UNF
MI ITEM #01517153
MFR #1010968

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1010968 7/16-20 H3 3F BOT TAP LIST 1591

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    40 °
  • Thread Length
    1-7/16 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Overall Length
    3-5/32 in
  • Series
    1591
  • Shank Diameter
    0.323 in
  • Thread Size
    7/16 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text