Motion
1011035
1500S – Series, Bright coated High Speed Steel Hand Tap Set, thread size range of 5/16 – 18 to 5/16 – 18
MI ITEM #01517180
MFR #1011035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500S – Series, Bright coated High Speed Steel Hand Tap Set, thread size range of 5/16 – 18 to 5/16 – 18
MI ITEM #01517180
MFR #1011035

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6006960 5/16-18 H3 TAP SET LIST 1500S

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    5/16 – 18
  • Largest Thread Size
    5/16 – 18
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    1-1/8 in
  • Overall Length
    2-23/32 in
  • Coolant Delivery
    External
  • Series
    1500S
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text