Motion
1011047
1500S – Series, Bright coated High Speed Steel Hand Tap Set, thread size range of 1/2 – 13 to 1/2 – 13
MI ITEM #01517186
MFR #1011047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500S – Series, Bright coated High Speed Steel Hand Tap Set, thread size range of 1/2 – 13 to 1/2 – 13
MI ITEM #01517186
MFR #1011047

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6006703 1/2-13 H3 TAP SET LIST 1500S

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    1/2 – 13
  • Largest Thread Size
    1/2 – 13
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    1-21/32 in
  • Overall Length
    3-3/8 in
  • Coolant Delivery
    External
  • Series
    1500S
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text