Motion
1011778
Hand Tap - 1500L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Left Hand Direction
MI ITEM #01517284
MFR #1011778
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1500L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Left Hand Direction
MI ITEM #01517284
MFR #1011778

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6006653 5/16-18 H3 PLUG LH TAP 1500L

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5/16 – 18
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Series
    1500L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text