Overview
Mfr description
6006641 1-8 H4 PLUG LH TAP LIST 1500L
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1 – 8
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length5-1/8 in
- Shank Diameter0.8 in
- Series1500L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data