Motion
1011838
Hand Tap - 1500L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1 – 14 Thread Size, UNS, Left Hand Direction
MI ITEM #01517304
MFR #1011838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1500L Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1 – 14 Thread Size, UNS, Left Hand Direction
MI ITEM #01517304
MFR #1011838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1011838 1-14 H4 PLUG LH TAP LIST 1500L

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1 – 14
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNS
  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.8 in
  • Series
    1500L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text