Motion
1012282
Hand Tap - 1599SB(M) Series, High Speed Steel Material, Nitride Finish, 4 Flutes, M12 x 1.75 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #01517316
MFR #1012282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1599SB(M) Series, High Speed Steel Material, Nitride Finish, 4 Flutes, M12 x 1.75 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #01517316
MFR #1012282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1012282 M12X1.75 D6 S-BOT TAP 1599M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Nitride
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M12 x 1.75
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Series
    1599SB(M)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text