Motion
1012411
Hand Tap - 1700(M) Series, High Speed Steel Material, Bright Finish, 2 Flutes, Metric Coarse, Right Hand Direction
Mi Item #01517348
MFR #1012411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1700(M) Series, High Speed Steel Material, Bright Finish, 2 Flutes, Metric Coarse, Right Hand Direction
Mi Item #01517348
MFR #1012411

Mfr description
1012411 M1.8X.35 D3 TPR TAP LIST 1700M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-11/16 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    3/8 in

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1700(M)
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)