Overview
Mfr description
1012446 4.5 X .75 D4 BT TAP LIST 1700M
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM4.5 x 0.75
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length2-3/8 in
- Shank Diameter0.194 in
- Series1700(M)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data