Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1785M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M2.6 x 0.45 Thread Size, Metric Coarse
MI ITEM #01517470
MFR #1012663

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1012663 2.6 X .45 D3 2F PL TAP 1785M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-13/16 in
  • Thread Standard
    Metric Coarse
  • Series
    1785M
  • Shank Diameter
    0.141 in
  • Thread Size
    M2.6 x 0.45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text