Overview
Mfr description
1012700 5-40 H1 PLUG TAP LIST 1534
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length1-15/16 in
- Thread StandardUNC
- Series1534
- Shank Diameter0.141 in
- Thread Size#5 – 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data