Motion
1012837
Spiral Point Tap - 1585NR Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 24 Thread Size, UNF
MI ITEM #01517519
MFR #1012837
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1585NR Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 5/16 – 24 Thread Size, UNF
MI ITEM #01517519
MFR #1012837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Thread Length  
    1-1/8 in
  • Thread Size
    5/16 – 24

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1585NR
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF

Overview

Mfr description
1012837 5/16-24 H4P TAP LIST 1585NR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought