Overview
Mfr description
1012845 3/8-24 H1P3F TAP LIST 1585NR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-15/16 in
- Thread StandardUNF
- Series1585NR
- Shank Diameter0.381 in
- Thread Size3/8 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data