Overview
Mfr description
1012852 7/16-20 H2P3F TAP LIST 1585NR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length3-5/32 in
- Thread StandardUNF
- Series1585NR
- Shank Diameter0.323 in
- Thread Size7/16 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data