Overview
Mfr description
6007771 5/8-18 H3 PL 3F TAP LIST 1585NR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length3-13/16 in
- Thread StandardUNF
- Series1585NR
- Shank Diameter0.48 in
- Thread Size5/8 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data