Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1545 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, High Hook, 1-1/4 – 11-1/2 Thread Size, NPT
MI ITEM #01517558
MFR #1012876

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1012876 1.1/4-11.1/2 NPT TAP LIST 1545

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Hook
    High
  • Overall Length
    4 in
  • Shank Diameter
    1.313 in
  • Series
    1545
  • Thread Size
    1-1/4 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text