Motion
1012883
Pipe Tap - 1546 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, High Hook, 3/8 – 18 Thread Size, NPTF
MI ITEM #01517565
MFR #1012883
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1546 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, High Hook, 3/8 – 18 Thread Size, NPTF
MI ITEM #01517565
MFR #1012883

Mfr description
1012883 3/8-18 NPTF TAP LIST 1546
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7 in
  • Thread Length
    1-1/16 in
  • Thread Size
    3/8 – 18

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Hook
    High
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    1546
  • Tap Type
    Straight Flute
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)