Overview
Mfr description
1013166 1-1/4-12 H8 PLUG TAP LIST 1500
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/4 – 12
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length5-3/4 in
- Shank Diameter1.021 in
- Series1500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data