Overview
Mfr description
6007391 1.5/8-8 H6 PL TAP LIST 1505
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-5/8 – 8
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Overall Length6-11/16 in
- Shank Diameter1.305 in
- Series1505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data