Motion
1013330
Hand Tap - 1505 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 1-7/8 – 8 Thread Size, UNS, Right Hand Direction
MI ITEM #01517672
MFR #1013330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1505 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 1-7/8 – 8 Thread Size, UNS, Right Hand Direction
MI ITEM #01517672
MFR #1013330

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6007407 1.7/8-8 H6 BT TAP LIST 1505

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-7/8 – 8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNS
  • Overall Length
    7-5/16 in
  • Shank Diameter
    1.519 in
  • Series
    1505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text