Overview
Mfr description
1013338 2.1/4-8 H6 PL TAP LIST 1505
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size2-1/4 – 8
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Overall Length8-1/4 in
- Shank Diameter1.894 in
- Series1505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data