Motion
1013352
Hand Tap - 1505 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 2-7/8 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #01517694
MFR #1013352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1505 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 2-7/8 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #01517694
MFR #1013352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1013352 2.7/8-8 H8 TP TAP LIST 1505

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    2-7/8 – 8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    9-1/4 in
  • Shank Diameter
    2.475 in
  • Series
    1505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text