Motion
1013353
Hand Tap - 1505 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 2-7/8 – 8 Thread Size, UNC, Right Hand Direction
Mi Item #01517695
MFR #1013353
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1505 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 2-7/8 – 8 Thread Size, UNC, Right Hand Direction
Mi Item #01517695
MFR #1013353

Mfr description
1013353 2.7/8-8 H8 PL TAP LIST 1505
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9-1/4 in
  • Shank Diameter
    2.475 in
  • Thread Length  
    4 in
  • Thread Size
    2-7/8 – 8

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    1505
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)