Motion
1020022
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, UNC, 2 Flutes
MI ITEM #01517710
MFR #1020022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, UNC, 2 Flutes
MI ITEM #01517710
MFR #1020022

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6007062 1/4-20 H3 2F X6 PL TAP 1534NE

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Length
    1 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Series
    1534NE
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text