Motion
1020032
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 24 Thread Size, UNF, 2 Flutes
MI ITEM #01517715
MFR #1020032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 24 Thread Size, UNF, 2 Flutes
MI ITEM #01517715
MFR #1020032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1020032 5/16-24 H3 2F PL TAP 1534NE

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Length
    1-1/8 in
  • Material
    High Speed Steel
  • Overall Length
    4 in
  • Thread Standard
    UNF
  • Series
    1534NE
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought