Overview
Mfr description
6007218 1/4-18 NPT TAP LIST 1545A
Specifications
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Number Of Flutes4
- Thread Length1-1/16 in
- Thread StandardNPT
- Interrupted ThreadNot Interrupted
- Extended ShankDoes Not Have Extended Shank
- Coolant DeliveryExternal
- HookHigh
- Overall Length2-7/16 in
- Shank Diameter0.563 in
- Series1545A
- Thread Size1/4 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data