Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - TN1585 Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 20 Thread Size, UNF
MI ITEM #01517805
MFR #1060332

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6007461 7/16-20 H3 3F PL TAP TIN TN1585

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    3-5/32 in
  • Thread Standard
    UNF
  • Series
    TN1585
  • Shank Diameter
    0.323 in
  • Thread Size
    7/16 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text