Motion
1060534
Pipe Tap - TN1543 Series, High Speed Steel Material, TiN Finish/Coating, 5 Flutes, Medium Hook, 3/4 – 14 Thread Size, NPTF
Mi Item #01517817
MFR #1060534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - TN1543 Series, High Speed Steel Material, TiN Finish/Coating, 5 Flutes, Medium Hook, 3/4 – 14 Thread Size, NPTF
Mi Item #01517817
MFR #1060534

Mfr description
1060534 3/4-14 PIPE TAPS TIN TN1543
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-1/4 in
  • Shank Diameter
    0.906 in
  • Thread Length
    1-3/8 in
  • Thread Size
    3/4 – 14

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    TiN
  • Hook
    Medium
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    TN1543
  • Tap Type
    Straight Flute
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)