Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Tap - 1994 Series, High Speed Steel Material, Bright Finish, #4 – 48 Thread Size, UNF, 2 Flutes, 1-7/8 in Overall Length
MI ITEM #01517839
MFR #1110012

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1110012 4-48 DRILL TAP LIST 1994

Specifications

  • Finish Coating
    Bright
  • Thread Limit/Fit
    2B
  • Number Of Flutes
    2
  • Thread Size
    #4 – 48
  • Thread Length
    3/8 in
  • Material
    High Speed Steel
  • Helix Angle
    15 °
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Thread Standard
    UNF
  • Coolant Delivery
    External
  • Series
    1994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text