Overview
Mfr description
1110044 8-36 DRILL TAP LIST 1994
Specifications
- Finish CoatingBright
- Thread Limit/Fit2B
- Number Of Flutes2
- Thread Size#8 – 36
- Thread Length1/2 in
- MaterialHigh Speed Steel
- Helix Angle15 °
- Thread DirectionRight Hand
- Flute DirectionRight Hand
- Overall Length2-1/8 in
- Shank Diameter0.168 in
- Thread StandardUNF
- Coolant DeliveryExternal
- Series1994
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data