Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rol-Rite Thread Forming Tap - 1580 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, #6 – 40 Thread Size, UNF Thread Standard
MI ITEM #01517888
MFR #1310035

Mfr description
1310035 6-40 H5 PLUG TAP LIST 1580
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    11/16 in
  • Thread Size
    #6 – 40

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    1580
  • Thread Limit/Fit
    H5
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)