Motion
1310407
Rol-Rite Thread Forming Tap - 1580(M) Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, M6 x 1 Thread Size, Metric Coarse Thread Standard
MI ITEM #01518020
MFR #1310407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rol-Rite Thread Forming Tap - 1580(M) Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, M6 x 1 Thread Size, Metric Coarse Thread Standard
MI ITEM #01518020
MFR #1310407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1310407 6 X 1.0 D8 BOTT TAP LIST 1580M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    D8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    1580(M)
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought