Motion
1321030
Rol-Form Thread Forming Tap - 3306E Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, #10 – 32 Thread Size, UNF Thread Standard
MI ITEM #01518056
MFR #1321030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rol-Form Thread Forming Tap - 3306E Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, #10 – 32 Thread Size, UNF Thread Standard
MI ITEM #01518056
MFR #1321030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1321030 10-32 H4 2F BOT TAP LIST 3306E

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H4
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Extended Shank
  • Thread Standard
    UNF
  • Overall Length
    4 in
  • Shank Diameter
    0.194 in
  • Series
    3306E
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought